This item is Discontinued.

This item is Discontinued.
Cisco GLC-T 1000BASE-T SFP Gigabit Interface Converter - 1 x 1000Base-T (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-T=
- Zoro #
- G2645506
- UPC #
- 746320861579
- Country of Origin
- China
Dimensions
- Depth
- 2.8"
- Height
- 0.6"
- Width
- 0.5"
Details
- Product Type
- SFP (mini-GBIC)
- Connector Type
- RJ-45
- Compatibility
- Supported Platforms: Catalyst 2940 Series: WS-C2940-8TF-S Catalyst 2948G: WS-C2948G-GE-TX Catalyst 2950 Series: WS-C2950ST-8 LRE WS-C2950ST-24 LRE WS-C2950ST-24 LRE997 Catalyst 2970 Series: WS-C2970G-24TS Catalyst 3560 Series: WS-C3560-24PS WS-C3560-48PS WS-C3560G-24TS WS-C3560G-48TS WS-C3560G-48PS WS-C3560G-24PS WS-C3560-48TS WS-C3560-24TS Catalyst 3750 Series: WS-C3750-24TS WS-C3750-48TS WS-C3750-24PS WS-C3750-48PS WS-C3750G-12S WS-C3750G-24TS WS-C3750G-48TS WS-C3750G-24PS WS-C3750G-48PS WS-C3750G-12S ME-C3750-24TE-MA ME-C3750-24TE-MD Catalyst 4500 Series: WS-4448-GB-SFP Catalyst 6500 Series: WS-SUP720 WS-X6724-SFP WS-X6748-SFP Cisco 7300 Series Router: CISCO7301 MDS 9000: DS-X9016 DS-X9032 DS-X9308-SMIP
- Media Type Supported
- Twisted Pair
- Interfaces/Ports Details
- (1) RJ-45 1000Base-T
- Twisted Pair Cable Standard
- Category 5
- Total Number of Ports
- 1
- Maximum Distance Supported
- 0.10 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.