This item is Discontinued.

This item is Discontinued.
1000Wac Ps Spare (Discontinued)
Mfr #
PWR-C5-1KWAC=
Zoro #
G300010423
UPC # 889728085472
Country of Origin Unknown
Category Computer Enclosure Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR-C5-1KWAC=
- Zoro #
- G300010423
- UPC #
- 889728085472
- Country of Origin
- Unknown
Dimensions
- Height
- 1.6"
- Width
- 4"
- Depth
- 7.6"
Details
- Output Voltage
- 54 V DC @ 16.5 A
- Compatibility
- Cisco Catalyst 9200 Series Switches
- Output Power
- 1000 W
- Product Type
- Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.