This item is Discontinued.

This item is Discontinued.
Cisco 1 TB Hard Drive - 2.5" Internal - SATA (SATA/600) - 7200rpm - Hot Pluggable - 1 Pack (Discontinued)
Mfr #
A03-D1TBSATA
Zoro #
G2554156
UPC # 882658374494
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A03-D1TBSATA
- Zoro #
- G2554156
- UPC #
- 882658374494
- Country of Origin
- Unknown
Details
- Speed
- 7200
- Product Type
- Hard Drive
- Compatibility
- Cisco UCS Rack Mount Servers: C200 M2, C210 M2, C250 M2, C460 M2, C460 M1
- Drive Type
- Internal
- Storage Capacity
- 1 TB
- Drive Interface Standard
- SATA/600
- Hot Pluggable
- Yes
- Platform Supported
- PC
- SATA Pin
- 7-pin
- Maximum External Data Transfer Rate
- 6144-MB/s (48 Gbit/s)
- Drive Interface
- SATA
- Device Supported
- Server
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.