This item is Discontinued.

This item is Discontinued.
Catalyst 1000 8 Port Ge 2X1G (Discontinued)
Mfr #
C1000-8T-2G-L
Zoro #
G2588558
UPC # 889728248778
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1000-8T-2G-L
- Zoro #
- G2588558
- UPC #
- 889728248778
- Country of Origin
- Unknown
Dimensions
- Width
- 10.6"
- Height
- 1.7"
- Depth
- 7.3"
Details
- Features
- Environmentally Friendly
- Manageable
- Yes
- Item
- Ethernet Switch
- Power Source
- Power Supply
- Ethernet Technology
- Gigabit Ethernet
- Uplink Port
- Yes
- Number of Network Ports
- 8
- Number of Power Supplies Installed
- 1
- Shared SFP Slot
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- Port/Expansion Slot Details
- (2) Gigabit Ethernet TP/SFP Combo, (8) Gigabit Ethernet Network
- Network Technology
- 1000Base-T, 1000Base-X
- Power Consumption
- 14.26 W
- Number of SFP Slots
- 2
- Frequency
- 50 Hz, 60 Hz
- Stack Port
- No
- Mount Type
- Rack
- Series
- 1000
- Expansion Slot Type
- SFP (mini-GBIC)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.