This item is Discontinued.

This item is Discontinued.
Cbs350 Managed 16-Port Ge, CBS350-16FP-2G-NA (Discontinued)
Mfr #
CBS350-16FP-2G-NA
Zoro #
G300487485
UPC # 889728294300
Country of Origin Unknown
Category Ethernet Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS350-16FP-2G-NA
- Zoro #
- G300487485
- UPC #
- 889728294300
- Country of Origin
- Unknown
Dimensions
- Height
- 1.7"
- Depth
- 12.1"
- Width
- 10.6"
Details
- Product Type
- Ethernet Switch
- Power Consumption
- 26.68 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.