This item is Discontinued.

This item is Discontinued.
Nexus X10 2-Port Sfp+ Smartnic (Discontinued)
Mfr #
NXN-K35-2X=
Zoro #
G1732750
UPC # 889728321150
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXN-K35-2X=
- Zoro #
- G1732750
- UPC #
- 889728321150
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Number of Ports
- 2
- Expansion Slot Type
- SFP+
- Network Technology
- 1000Base-SX, 10GBase-LR, 10GBase-SR
- Media Type Supported
- Optical Fiber
- Item
- 10Gigabit Ethernet Card
- Host Interface
- PCI Express 3.0 x8
- Mounting
- Plug-in Card
- Device Supported
- Server/Switch
- Environmentally Friendly
- Yes