This item is Discontinued.

This item is Discontinued.
Nexus X40 2-Port Qsfp (Discontinued)
Mfr #
NXN-K35-8X=
Zoro #
G1733414
UPC # 889728321167
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXN-K35-8X=
- Zoro #
- G1733414
- UPC #
- 889728321167
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Media Type Supported
- Optical Fiber
- Expansion Slot Type
- QSFP+
- Host Interface
- PCI Express 3.0 x8
- Item
- 40Gigabit Ethernet Card
- Network Technology
- 1000Base-SX, 10GBase-LR, 10GBase-SR, 40GBase-X
- Number of Ports
- 2
- Mounting
- Plug-in Card
- Device Supported
- Server/Switch
- Series
- X40
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.