This item is Discontinued.

This item is Discontinued.
Catalyst 1000 16Port Ge 2X1G (Discontinued)
Mfr #
C1000-16T-2G-L
Zoro #
G2602320
UPC # 889728248488
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1000-16T-2G-L
- Zoro #
- G2602320
- UPC #
- 889728248488
- Country of Origin
- Unknown
Dimensions
- Width
- 10.6"
- Height
- 1.7"
- Depth
- 10.7"
Details
- Total Number of Network Ports
- 16
- Number of SFP Slots
- 2
- Uplink Port
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- Port/Expansion Slot Details
- 16 Gigabit Ethernet Network, (2) Gigabit Ethernet Uplink
- Power Source
- Power Supply
- Ethernet Technology
- Gigabit Ethernet
- Expansion Slot Type
- SFP (mini-GBIC)
- Manageable
- Yes
- Total Number of Expansion Slots
- 2
- Network Technology
- 10/100/1000Base-T, 1000Base-X
- Series
- 1000
- Item
- Ethernet Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.