
Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector
Mfr # P8AX25-6G-N/FF
Zoro # G202664366
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Bulkhead/Bracket
Length
67 mm
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P8AX25-6G-N/FF
Zoro #
G202664366
UPC #
-
Country of Origin
China
Dimensions
Length
67 mm
Width
25 mm
Details
Item
Surge Protector
Mounting Style
Bulkhead/Bracket
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Filtering
Yes
Enclosure NEMA Rating
NEMA 6P
IP Rating
IP67
Enclosure Material
Cu, Zn, Sn plated Brass, PTFE
Standards
UL497E
Max. Surge Current Per Mode
20kA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.