
Quarter Wave Stub, 1700-1950 Mhz, 50 Ohm, 100Ka, 1500W, Tnc-Type Female-Female Connector
Mfr # PRC1800-T/FF
Zoro # G802664353
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Bulkhead/Bracket
Enclosure NEMA Rating
NEMA 4 (IP66)
Enclosure Material
Cu, Zn, Sn plated Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PRC1800-T/FF
Zoro #
G802664353
UPC #
-
Country of Origin
China
Details
Item
Quarter Wave Stub
Mounting Style
Bulkhead/Bracket
Enclosure NEMA Rating
NEMA 4 (IP66)
Enclosure Material
Cu, Zn, Sn plated Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.