This item is Discontinued.

Zoro Select Screw Machine Drill Bit, 5/16 in Size, 125  Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29503125

This item is Discontinued.

Zoro Select

Screw Machine Drill Bit, 5/16 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (Discontinued)

Mfr # 29503125
Zoro # G0497248
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29503125
Zoro #
G0497248
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 5/32 in
Flute Length
1 3/4 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
5/16"
Shank Dia.
19/64 in
Drill Point Length
2.06 mm
Drill Length Class
Screw-Machine Length
Shank Length
2 13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 3/4 in
Wire Rope Length
4 5/32 in
Length
4 5/32 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide-Tipped
Grade
Heavy Duty
Decimal Equivalent
0.3125
Point Type
Honed, 4 Facet Split
Application
For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Flute Type
Spiral
Standards
Not Rated
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, S
Number of Coolant Holes
2
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.3125

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.