This item is Discontinued.

This item is Discontinued.
98 ESD Wire Stripper 0.2 - 0.8mm, 0.4 - 1.3mm, 0.8 - 2.6mm (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3757ESD-3
- Zoro #
- G105629486
- UPC #
- -
- Country of Origin
- Germany
- Item
- ESD Wire Stripper
- Capacity
- 0.2 - 0.8mm, 0.4 - 1.3mm, 0.8 - 2.6mm
Dimensions
- Overall Length
- 98
- Length
- 45
Description
- Adjustable - damage free wire preparation every time
- Fully ESD compliant for safe use on sensitive electronic components
- Blades accurately ground and fully hardened for long life
- 50mm scale with 1mm graduations and length stop
- Adjustable to strip 6 wire diameters
- Compact design - convenient to carry
- For solid and standard wire with PVC, PTFE or similar insulation
- Capacities: 0,30 / 0,40 / 0,50 / 0,60 / 0,80 / 1,00 mm
28 / 26 / 24 / 22 / 20 / 18 AWG
- Fully ESD compliant for safe use on sensitive electronic components
- Blades accurately ground and fully hardened for long life
- 50mm scale with 1mm graduations and length stop
- Adjustable to strip 6 wire diameters
- Compact design - convenient to carry
- For solid and standard wire with PVC, PTFE or similar insulation
- Capacities: 0,30 / 0,40 / 0,50 / 0,60 / 0,80 / 1,00 mm
28 / 26 / 24 / 22 / 20 / 18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.