Shop C.K TOOLS
See all product information
Create Account
CarbofibESD Tweezer 2390 - 130mm
Mfr # T2390
Zoro # G805629496
product price:
$
78.49
/ea
Key Features
Overall Length
40
Size
130mm
Width
10
Length
130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2390
- Zoro #
- G805629496
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 40
- Size
- 130mm
- Width
- 10
- Length
- 130
Details
- Item
- Tweezer
- Type
- 259CF
Description
- Carbon fibre tips allow for safe handling of highly sensitive electrical components
- High grade, stainless steel bow – acid & corrosion resistant
- Precision welded joint for consistent, repetitive action
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 and 5.2
- Anti-magnetic to prevent electro-magnetic damage
- Heat resistant up to 270oC for safe use
- Fine tips
- Type: 259CF
- Length: 130 mm
- High grade, stainless steel bow – acid & corrosion resistant
- Precision welded joint for consistent, repetitive action
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 and 5.2
- Anti-magnetic to prevent electro-magnetic damage
- Heat resistant up to 270oC for safe use
- Fine tips
- Type: 259CF
- Length: 130 mm