This item is Discontinued.

This item is Discontinued.
Pushbutton Switch, Spdt, Momentary, 6A, 28Vdc, 3 Pcb Hole Cnt, Solder Terminal, Through Hole-Right (Discontinued)
Mfr #
8168SH9AV2QE2
Zoro #
G305803129
Country of Origin China
Category Push Button Operator Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8168SH9AV2QE2
- Zoro #
- G305803129
- UPC #
- -
- Country of Origin
- China
- Item
- Push Button Switch
- Push Button Style
- Extended
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- Black
- Head Material
- Nylon
- Terminal Connection
- PC Thru-Hole
- Standards
- cURus E42363
Description
Pushbutton Switch, Spdt, Momentary, 6A, 28Vdc, 3 Pcb Hole Cnt, Solder Terminal, Through Hole-Right Angle