This item is Discontinued.

This item is Discontinued.
Pushbutton Switch, Spdt, Vertical, 1A, 28Vdc, Solder Lug Terminal, Panel Mount (Discontinued)
Mfr #
8121J85ZGE225
Zoro #
G505802779
Country of Origin China
Category Push Button Operator Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8121J85ZGE225
- Zoro #
- G505802779
- UPC #
- -
- Country of Origin
- China
Dimensions
- Panel Cutout Diameter
- 15.24 mm x 12.70 mm
Details
- Item
- Push Button Switch
- Push Button Style
- Extended
- Action
- Momentary
- Operator Illumination
- Illuminated
- Head Color
- Black
- Head Material
- Nylon
- Terminal Connection
- Solder Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.