This item is Discontinued.

This item is Discontinued.
Pushbutton Switches (On) Off Spdt 1A 120Vac 28Vdc 0.4W (Discontinued)
Mfr #
8121SH9A2GE
Zoro #
G605802389
Country of Origin Costa Rica
Category Push Button Operator Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8121SH9A2GE
- Zoro #
- G605802389
- UPC #
- -
- Country of Origin
- Costa Rica
- Item
- Push Button Switch
- Push Button Style
- Extended
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- White
- Head Material
- Nylon
- Terminal Connection
- Thru-Hole