Dextro Screwdriver TX08x70mm
- Mfr # T49117-08
- Zoro # G305627374
product price:
$
13.99
/ea
Key Features
Overall Length
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T49117-08
- Zoro #
- G305627374
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screwdriver
Dimensions
- Overall Length
- 30
- Size
- TX08x70mm
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Size: Torx 08
- Visible blade length: 70 mm
- Overall length: 165 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Size: Torx 08
- Visible blade length: 70 mm
- Overall length: 165 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.