This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3888
- Zoro #
- G005627803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Type
- Relieved
Dimensions
- Overall Length
- 220
- Nominal Length
- 20
Description
Precision side cutters for fine cutting applications
Suitable for cutting soft copper wires of up to 1.6mmØ / 14AWG
Tapered and relieved head for access in narrow and confined spaces
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 135 mm
Blade length: 10 mm
Head Height (from joint to tip): 20 mm
Head Width (Widest point): 15 mm
Steel Thickness: 5 mm
Cutting Capacity (Copper only) : 1,6 mm / 14 AWG
Suitable for cutting soft copper wires of up to 1.6mmØ / 14AWG
Tapered and relieved head for access in narrow and confined spaces
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 135 mm
Blade length: 10 mm
Head Height (from joint to tip): 20 mm
Head Width (Widest point): 15 mm
Steel Thickness: 5 mm
Cutting Capacity (Copper only) : 1,6 mm / 14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.