Shop CONDENSE
See all product information
Create Account
Precision Tweezer - 2316 105mm
Mfr # T2316
Zoro # G205629492
product price:
$
43.65
/ea
Key Features
Overall Length
40
Width
8
Tip Shape
Fine, Straight
Length
105
Size
105mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2316
- Zoro #
- G205629492
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tweezer
- Tip Shape
- Fine, Straight
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Fine, straight tips
- Type: SA
- Length: 105 mm
- Anti-magnetic
- Polished with matt surface
- Fine, straight tips
- Type: SA
- Length: 105 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.