Shop C.K TOOLS
See all product information
Create Account
Precision Tweezer - 2330 110mm
Mfr # T2330
Zoro # G905629464
product price:
$
90.49
/ea
Key Features
Overall Length
40
Width
10
Length
110
Size
110mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2330
- Zoro #
- G905629464
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Tweezer
- Tip Shape
- Superfine, Angled at 60 Degrees
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Superfine tips, angled at 60°
- Type: 5B.SA
- Length: 110 mm
- Anti-magnetic
- Polished with matt surface
- Superfine tips, angled at 60°
- Type: 5B.SA
- Length: 110 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.