Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2340
- Zoro #
- G905629501
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 40
- Size
- 110mm
- Length
- 110
- Width
- 10
Details
- Item
- Tweezer
- Tip Shape
- Fine, Sharp
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Fine, sharp tips, straight
- Type: 3C.SA
- Length: 110 mm
- Anti-magnetic
- Polished with matt surface
- Fine, sharp tips, straight
- Type: 3C.SA
- Length: 110 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
