Shop C.K TOOLS
See all product information
Create Account
RedLine Combination Pliers 160mm
- Mfr # T3867-6
- Zoro # G505627273
product price:Â
$
37.99
/ea
Key Features
Size
160mm
Overall Length
70
Length
170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3867-6
- Zoro #
- G505627273
- UPC #
- -
- Country of Origin
- Germany
- Item
- Combination Plier
Dimensions
- Size
- 160mm
- Overall Length
- 70
- Length
- 170
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5746
- Cutting capacities: Wire: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Length: 160 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5746
- Cutting capacities: Wire: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Length: 160 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.