This item is Discontinued.

C.K 98 Wire Stripper 25mm T3756-25

This item is Discontinued.

C.K

98 Wire Stripper 25mm (Discontinued)

Mfr # T3756-25
Zoro # G805629489
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T3756-25
Zoro #
G805629489
UPC #
-
Country of Origin
Germany
Item
Wire Stripper
Capacity
25mm

Dimensions

Overall Length
98
Length
54

Description

- Compact precision wire strippers for repeatable, damage free stripping of PVC, Teflon & similar coated wire
- Graduated depth stop for stripping to precise lengths
- Specially hardened blades for outstanding long term performance
- 50 mm scale with 1 mm graduations and length stop
- For diameter: 0,25 mm (30 AWG)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.