Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3756-60
- Zoro #
- G005629470
- UPC #
- -
- Country of Origin
- Germany
- Item
- Wire Stripper
- Capacity
- 60mm
Dimensions
- Overall Length
- 98
- Length
- 54
Description
- Compact precision wire strippers for repeatable, damage free stripping of PVC, Teflon & similar coated wire
- Graduated depth stop for stripping to precise lengths
- Specially hardened blades for outstanding long term performance
- 50 mm scale with 1 mm graduations and length stop
- For diameter: 0,60 mm (22 AWG)
- Graduated depth stop for stripping to precise lengths
- Specially hardened blades for outstanding long term performance
- 50 mm scale with 1 mm graduations and length stop
- For diameter: 0,60 mm (22 AWG)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
