Shop C.K TOOLS
See all product information
Create Account
Xonic ESD Screwdriver Slotted 4x100mm
- Mfr # T4880XES410
- Zoro # G105627949
product price:Â
$
10.79
/ea
Key Features
Overall Length
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4880XES410
- Zoro #
- G105627949
- UPC #
- -
- Country of Origin
- Germany
- Item
- Xonic Screwdriver ESD
Dimensions
- Overall Length
- 46
- Size
- 4x100mm
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 197 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 197 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.