This item is Discontinued.

This item is Discontinued.
Bug Buster Insect Killer, PK12 (Discontinued)
Mfr #
271
Zoro #
G1385381
UPC # 713014112712
Country of Origin United States
Category Insect Killers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271
- Zoro #
- G1385381
- UPC #
- 713014112712
- Country of Origin
- United States
Dimensions
- Size
- 20 oz
- Overall Length
- 2.625
- Overall Height
- 9.375
- Overall Width
- 2.625
Details
- Item
- Bug Buster Insect Killer
- Material
- steel can
- Application
- Spray
- Sprayer Tank Capacity
- 15 oz
- Features
- Quick killing of flying inscects
- For Use With
- Indoor & outdoor use
Description
Bug Buster Insect Killer,PK12, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.