350-Cafe Ultimate Duffel Bag; Cafe
- Mfr # 600004990934
- Zoro # G703732021
product price:Â
$
342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600004990934
- Zoro #
- G703732021
- UPC #
- 600004990934
- Country of Origin
- Colombia
Description
Claire Chase is known for leather luggage and accessories. Every couture piece in the Claire Chase Collection is created from the highest quality top-grain cowhide leather selected from the finest sources in the world. Our products are supple and soft, yet durable enough to meet the demands of even the most seasoned traveller. The signature designs of the Claire Chase Collection never go out of style.
Features- Fully lined
- Antique Brass hardware
- Zipper closure
- Pockets on each end of bag
- Three zippered pockets on front
- Double zippers on bag to slide over pullman
- Top has zippered pocket
- Leather luggage tag
- Strap on side for carrying
- Double handles with Fabric Hook and Eye-like
- Adjustable, removable shoulder strap
- Handcrafted of 100% cowhide leather in our Colombian Factory
- Color: Cafe
- Dimension: 11" H x 10" W x 21.5" L
- Weight: 4.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.