This item is Discontinued.

This item is Discontinued.
Fast Kill Residual Roach and Ant K, PK12 (Discontinued)
Mfr #
301
Zoro #
G1385129
UPC # 713014113016
Country of Origin United States
Category Insect Killers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301
- Zoro #
- G1385129
- UPC #
- 713014113016
- Country of Origin
- United States
Dimensions
- Size
- 20 oz
- Overall Length
- 2.625
- Overall Width
- 2.625
- Overall Height
- 9.375
Details
- Item
- Fast Kill Residual Roach & Ant Killer
- Material
- steel can
- Sprayer Tank Capacity
- 15 oz
- Features
- RESIDUAL ROACH & ANT KILLER
- For Use With
- Indoor & outdoor use
- Application
- Spray
Description
Fast Kill Residual Roach and Ant K,PK12, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.