This item is Discontinued.

This item is Discontinued.
Fresh Linen Air Freshener, PK12 (Discontinued)
Mfr #
163
Zoro #
G8278955
UPC # 713014111630
Country of Origin United States
Category Air Fresheners & Odor Eliminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 163
- Zoro #
- G8278955
- UPC #
- 713014111630
- Country of Origin
- United States
- Color
- silver
- Item
- Fresh Linen
- Material
- steel can
- Application
- Spray
Dimensions
- Height
- 9.375
- Width
- 2.625
- Length
- 2.625
Description
Fresh Linen Air Freshener,PK12, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.