This item is Discontinued.

This item is Discontinued.
Sana-Wipe Hand Sanitizer, 77mm Tu, PK420 (Discontinued)
Mfr #
973
Zoro #
G1385567
UPC # 713014619730
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 973
- Zoro #
- G1385567
- UPC #
- 713014619730
- Country of Origin
- United States
Dimensions
- Length
- 5
- Width
- 5
- Size
- 6x8
- Height
- 8
Details
- Item
- Sana-Wipe Hand Sanitizer
- Material
- tub
- Color
- white
- Features
- Kills 99.9% of Bacteria in Just 15 Seconds. This product kills Human Coronavirus.
- Application
- wipe
- Dispenser Capacity
- 70 wipes
Description
Sana-Wipe Hand Sanitizer, 77mm Tu,PK420, Package Quantity 420
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.