Shop SEAWARD

Power Tool Tester, Digital, 20 ohm

  • Mfr # Safecheck 8

  • Zoro # G7928304


product price: 
$
3,667.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Resistance Range
0.4 ohm to 20 ohm
Insulation Resistance Range
0.1 ohm to 99.99 megohm
Insulation Resistance Test Voltage
500V DC
Display
Multiline LCD
Measures
Ground Bond Integrity, Insulation Resistance And Ground Leakage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Safecheck 8
Zoro #
G7928304
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Power Tool Tester
Resistance Range
0.4 ohm to 20 ohm
Insulation Resistance Range
0.1 ohm to 99.99 megohm
Insulation Resistance Test Voltage
500V DC
Display
Multiline LCD
Measures
Ground Bond Integrity, Insulation Resistance And Ground Leakage
Includes
(1000) White Labels, Barcode Scanner, Desk Test N Tag Printer, PATGuard Lite 2
High Voltage Test
2,500 V
Leakage Current Range
0.4 to 20mA
Power Source
Electric Corded
Current Range
4 A to 25 A
Standards
CE
Testing Standards
EN 50191
AC Magnitude Calculation
True RMS
Tester Type
Power Tool Tester
Features
Connects to PC, Barcode Reader and Printer, Fast Start-Up, Qwerty Keyboard with Fast Keys, Software Adjusts the User Interface to Differing Levels of Expertise
Display Type
Digital
Display Screen Type
LCD
For Use On
Barcode Reader Which Scans in the Equipment's ID Number
Data Logger
Yes
CAT Safety Rating
Not Rated
Operating Voltage
115/230V
Minimum Current Measured
4 A
Leakage Current Measured
0.4 to 20mA
Minimum Resistance Measured
0.4 ohm
Current Accuracy
+/-10.0%
Maximum Current Measured
25 A
Testing Functions
Earth Leakage, Ground Bond, IEC Power Cord, Insulation Resistance
Maximum Resistance Measured
20 ohm
Insulation Resistance Measured
0.1 ohm to 99.99 megohm
Leakage Current Measurement - Maximum
20 mA
For Phase
Single
Maximum Wattage Measured
4 kVA
Leakage Current Measurement - Minimum
0.4 mA
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Power Tool Tester, AC Magnitude Calculation True RMS, CAT Safety Rating Not Rated, Data Logger Yes, Display Type Digital, For Phase Single, High Voltage Test 2,500 V, Insulation Resistance Test Voltage 500V DC, Leakage Current Measured 0.4 to 20mA, Maximum AC Voltage Measured Not Applicable, Maximum Current Measured 25 A, Maximum Resistance Measured 20 ohm, Maximum Wattage Measured 4 kVA, Minimum Current Measured 4 A, Minimum Resistance Measured 0.4 ohm, Operating Voltage 115/230V

Ratings & reviews