This item is Discontinued.

This item is Discontinued.
ANSI/ISO Compliant Warning Battery Charging Safety Signs Indoor/Outdoor Plastic (BJ) 12" X 18" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1166-BJSW3
- Zoro #
- G401854063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.060"
- Height
- 18"
- Length
- 12"
- Size
- 12" X 18"
Details
- Weight
- 0.648
- Material
- Indoor/Outdoor Plastic (BJ)
- Standards
- ANSI/ISO
Description
Clarion Safety Systems brings you high quality Warning Battery Charging signs (ITEM# F1166- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.