76593 Photo Phone P300 Amplified Phone
- Mfr # AMER-P300
- Zoro # G404134476
product price:Â
$
80.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMER-P300
- Zoro #
- G404134476
- UPC #
- 759599765936
- Country of Origin
- China
Description
The P300 amplified corded phone, by Clarity, features Clarity Power technology to make sounds not only louder, but also clearer and easier to understand. With up to 18 decibels of amplification and programmable photo memory buttons, the P300 is an ideal solution for those with mild-to-moderate hearing loss or low vision.
Features- Clarity Power technology
- Amplifies incoming sounds up to 18dB
- Nine programmable one-touch photo memory buttons
- Bright visual ring flasher
- 75dB adjustable ringer
- Illuminated emergency button
- Extra large, high contrast buttons
- 3.5 mm. neck loop jack
- Hearing aid compatible
- Item Weight - 3 lbs.
This phone is recommended for mild hearing loss. If you miss words or strain to hear the conversation but still manage to get through it, this is the phone for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.