Shop CLARO
Create Account
CW-1-LA 1-Gang Wallplate Light Almond
- Mfr # 3199627
- Zoro # G624188242
product price:Â
$
29.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3199627
- Zoro #
- G624188242
- UPC #
- -
- Country of Origin
- China
Description
Claro Switches are high-quality, durable with a sleek low-profile design allowing them to flow smoothly with your walls. Installs in minutes for a clean sophisticated look. Features Color: Light Almond. Material: Metal. Number of Outlet Openings: 1. Assembled Height: 5.6 in. Assembled Width: 3.6 in. Shape: Rectangle. Number of Gangs: 1. Claro wallplates are oversized to hide gaps around wallboxes. Installs in minutes for a clean sophisticated look. Specifications Dimension: 5.8 in H x 3.8 in W x 0.2 in L. Weight: 0.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.