
Over Drive PolyPRO 1 Truck Cover with RainRelease, Fits pickup trucks 19' - 20' L
Mfr # 10-110-261001-RT
Zoro # G916483550
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Width
71 in
Height
71 in
Color
Biodiesel
Material
Non-Woven Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10-110-261001-RT
Zoro #
G916483550
UPC #
52963052787
Country of Origin
China
Dimensions
Length (In.)
249 in
Width
71 in
Height
71 in
Size
19'-20'L (233-249L)
Details
Item
Car & Truck Covers
Color
Biodiesel
Material
Non-Woven Polyester
Description
Push your ride into Over Drive with PolyPro 1 Auto Covers.Protecting road trips since 1983, Classic Accessories helps ensure your vehicle is ready for you. Thoughtfully designed covers provide protection for your vehicle while not in use, preventing the accumulation of dirt, debris, and the natural nuisances, like pollen and leaves, on your favorite vehicle. The PolyPRO 1 SUV/Pickup Cover by Classic Accessories provides single-layer protection against dirt, scratches, weather and sun damage. Perfect for storage and moderate UV weather protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.