
Storigami Weatherproof 64 Inch BBQ Grill Cover, Goat Tan
Mfr # 56-297-045801-EC
Zoro # G316478262
product price:Â $77.79
/eaKey Features
Overall Depth
30 in
Overall Height
49 in
Size
64L x 30D x 49H
Overall Length
64 in
Material
Woven Polyester with Laminated PVC Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56-297-045801-EC
Zoro #
G316478262
UPC #
52963050622
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Height
49 in
Size
64L x 30D x 49H
Overall Length
64 in
Details
Item
Grill and Smoker Covers
Material
Woven Polyester with Laminated PVC Backing
Color
Goat Tan
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.