This item is Discontinued.

Classic Concepts Classic Concepts GBAP Stainless Steel Commercial Coffee Brewer - Pour-Over With Airpot GBAP

This item is Discontinued.

Classic Concepts

Classic Concepts GBAP Stainless Steel Commercial Coffee Brewer - Pour-Over With Airpot (Discontinued)

Mfr # GBAP
Zoro # G303694279
Country of Origin China
Category Coffee Makers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBAP
Zoro #
G303694279
UPC #
-
Country of Origin
China

Description

Features
  • Fresh water system-pour over.
  • Black plastic brew chamber.
  • 1450W/120V/60Hz.
  • Stainless Steel Housing.
  • 12 Cups +.
  • Heat Pump Brewing System to produce richer tasting coffee.
  • 100 Cup per hour capacity.
  • Optimal brewing temperature.
  • Energy savings of up to 68% over traditional ""tank"" style units.
  • Easy to clean and de-lime in the field for longer life.
  • Dimension - 26.25 x 15 x 24.75 in.
  • Item Weight - 21.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.