Classic Touch TMJG61 4in D X 8.25in H. Stainless Steel Crumpled Bowl with Mosaic Base
- Mfr # TMJG61
- Zoro # G804055067
product price:Â
$
44.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMJG61
- Zoro #
- G804055067
- UPC #
- 740102264299
- Country of Origin
- China
Description
Teachers don't accept crumpled papers for homework, but with these breathtaking bowls perhaps the definition for crumpled gets new meaning. Artfully designed, this piece comes in a variety of sizes so you can serve a few dishes of food with these charming bowls. They perfectly balance modern with traditional. Teachers enjoy them too ; ) Check out the coordinating spoons with a gold mosaic design.
Specifications- Base: Mosaic
- Material: Stainless Steel
- Size: 4in D X 8.25in H
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.