Shop CLC WORK GEAR
See all product information
Create Account
Knee Pad, Soft, Foam Pad, Foam Cap, hook-and-loop Closure, 1 Straps, Black, Universal
- Mfr # V231
- Zoro # G5254627
product price:Â
$
10.79
/pr
Key Features
Style
Soft
Cap Material
Foam
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V231
- Zoro #
- G5254627
- UPC #
- 084298012310
- Country of Origin
- Thailand
- Item
- Knee Pad
- Style
- Soft
- Cap Material
- Foam
- Number of Straps
- 1
- Closure Type
- hook-and-loop
- Color
- Black
- Pad Material
- Foam
- Strap Material
- Elastic
- Product Type
- Knee Pad
- Latex Content
- Latex Free
- Closure
- Hook-and-Loop
- Cap Stabilization
- Stabilizing Cap
- Features
- Adjustable Strap, Molded Foam and Tricot Liner
Description
Knee Pad, Color Black, Size Universal, Features Adjustable Strap, Molded Foam and Tricot Liner, Number of Straps 1, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.