Shop CLC WORK GEAR
See all product information
Create Account
Knee Pad, Swivel, Foam Pad, Plastic Cap, Quick Release Closure, 2 Straps, Black, White, Universal
- Mfr # V237
- Zoro # G0728217
product price:Â
$
22.95
/pr
Key Features
Style
Swivel
Cap Material
Plastic
Number of Straps
2
Closure Type
Quick Release
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V237
- Zoro #
- G0728217
- UPC #
- 084298012372
- Country of Origin
- India
- Item
- Knee Pad
- Style
- Swivel
- Cap Material
- Plastic
- Number of Straps
- 2
- Closure Type
- Quick Release
- Color
- Black, White
- Pad Material
- Foam
- Strap Material
- Elastic
- Includes
- Adjustable Buckle Style Fastening
- Features
- Adjustable Straps, Extra Knee Protection, Grooved Cap, Slide Buckle Fasteners, Lightweight
- Closure
- Clip
- Cap Swivel
- Swivel Cap
- Latex Content
- Latex Free
- Cap Stabilization
- Stabilizing Cap
- Product Type
- Knee Pad
- Type
- Stitched/Plastic Cap/Swivel
Description
Knee Pad, Color Black, White, Size Universal, Features Adjustable Straps, Extra Knee Protection, Grooved Cap, Slide Buckle Fasteners, Lightweight, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Swivel Swivel Cap, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.