Clc

Off White Canvas 1 Pockets

Clc Off White Canvas 1 Pockets 914
Hover or click to zoom Tap to zoom
$16.10
  • Material: Canvas
  • Number of Pockets: 1
  • Color: Off White
See full product details
Orders over $75 ship free.

Total: $16.10

Clc #914 Specifications

  • Material: Canvas
  • Number of Pockets: 1
  • Color: Off White
  • Features: Heavy-Duty Canvas Duck Construction
  • Item: Tool Pouch
  • Fits Belts Up To (In.): 4 in
  • Tool Storage Type Included: Tool Pouch
  • Tether Capable: Tether Capable
  • Tether Style: Tether Capable
  • Overall Width: 8 in
  • Number of Inside Pockets: 0
  • Number of Outside Pockets: 1
  • Overall Height: 8 1/2 in
  • Closure Type: Open Top
  • Overall Depth: 3 in
  • Belt Width: 4 in
  • Interior Dimensions: 7 1/2 in W x 8 in H x 3 3/4 in D
  • For Maximum Belt Width: 4 in
  • Belt Attachment Type: Slotted
  • Style: Tool Pouch
  • Compatible with Product Type: Bolt, Nut, Spud Wrench
  • Attachment Type: Belt Slot
  • Country of Origin (subject to change): India

Description

This CLC 914 Off White Canvas 1 Pockets is the perfect tool belt pouch for keeping your tools organised. It features a tough, durable design that will stand up to years of use. The canvas duck construction makes this tool pouch strong and long lasting. You can store your tools in the 7 1/2 in W x 8 in H x 3 3/4 in D interior pockets. This open top tool pouch has a closure type of open top and is compatible with bolt, nut, spud wrenches. The 8 1/2 in overall height allows you to carry larger tools with ease. Keep your tools secure with this sturdy CLC 914 Off White Canvas 1 Pockets.

Reviews of Clc #914