Shop CLC WORK GEAR
See all product information
Create Account
Knee Pad, Swivel, Foam Pad, Fabric Cap, hook-and-loop Closure, 2 Straps, Black, White, Universal
- Mfr # V230
- Zoro # G3016203
product price:Â
$
25.65
/pr
Key Features
Style
Swivel
Cap Material
Fabric
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V230
- Zoro #
- G3016203
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Elbow and Knee Pad Size
- Universal
- Size
- Universal
- Fits Chest Size
- Double Strap, Extra Knee Protection, Lightweight, Grooved Cap
Details
- Item
- Knee Pad
- Style
- Swivel
- Cap Material
- Fabric
- Number of Straps
- 2
- Closure Type
- hook-and-loop
- Color
- Black, White
- Material
- Foam
- Pad Material
- Foam
- Strap Material
- Elastic
- Includes
- Swivel plastic cap
- Cap Stabilization
- Stabilizing Cap
- Latex Content
- Latex Free
- Closure
- Hook-and-Loop
- Product Type
- Knee Pad
- Features
- Double Strap, Extra Knee Protection, Lightweight, Grooved Cap
- Cap Swivel
- Swivel Cap
- Type
- Swivel
Description
Knee Pad, Color Black, White, Size Universal, Features Double Strap, Extra Knee Protection, Lightweight, Grooved Cap, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Swivel Swivel Cap, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.