Shop CLC WORK GEAR

Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets

  • Mfr # I923X
  • Zoro # G0484784

product price: 
$
27.19
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
4 Main Nail and Tool Pockets, 6 Smaller Pockets Fit Pliers, Nail Sets, Pencils, Fits Belts up to 2-3/4 in Wide, Heavy-Duty Suede Leather, Metal Clip Holds All Measuring Tape Sizes, Steel Hammer Loop
Type
YSL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I923X
Zoro #
G0484784
UPC #
084298269233
Country of Origin
India

Dimensions

Overall Height
12 1/2 in
Overall Width
9 1/2 in
Overall Depth
4 in
For Maximum Belt Width
2 3/4 in
Belt Width
2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
4 Main Nail and Tool Pockets, 6 Smaller Pockets Fit Pliers, Nail Sets, Pencils, Fits Belts up to 2-3/4 in Wide, Heavy-Duty Suede Leather, Metal Clip Holds All Measuring Tape Sizes, Steel Hammer Loop
Type
YSL
Tether Capable
Tether Capable
Number of Pockets
10
Fits Belts Up To (In.)
2 3/4 in
Includes
Hammer Loop and Tape Measure Clip
Tether Style
Tether Capable
Number of Outside Pockets
10
Closure Type
Open Top
Number of Inside Pockets
0
Primary Application
Carpenter
Style
Pouch
Belt Attachment Type
Slotted
Compatible with Product Type
Tool Belts
Attachment Type
Belt Slot
For Tool Type
Hammers, Fasteners, Pencils, Pliers
Front Closure
Open Top

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Tan, Compatible with Product Type Tool Belts, Features 4 Main Nail and Tool Pockets, 6 Smaller Pockets Fit Pliers, Nail Sets, Pencils, Fits Belts up to 2-3/4 in Wide, Heavy-Duty Suede Leather, Metal Clip Holds All Measuring Tape Sizes, Steel Hammer Loop, For Maximum Belt Width 2 3/4 in, Includes Hammer Loop and Tape Measure Clip, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.