Shop CLC WORK GEAR
See all product information
Create Account
Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets
- Mfr # I823X
- Zoro # G3318926
product price:Â
$
18.19
/ea
Key Features
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
(2) Steel Hammer Loops, Reversed Heavy-Duty Leather
Fits Belts Up To (In.)
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I823X
- Zoro #
- G3318926
- UPC #
- 084298268236
- Country of Origin
- India
- Item
- Tool Pouch
- Material
- Leather
- Tool Storage Type Included
- Tool Pouch
- Color
- Tan
- Features
- (2) Steel Hammer Loops, Reversed Heavy-Duty Leather
- Fits Belts Up To (In.)
- 2 3/4 in
- Type
- YSL
- Includes
- (2) Hammer Loops
- Number of Pockets
- 8
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Number of Outside Pockets
- 8
- Number of Inside Pockets
- 0
- Closure Type
- Open Top
- Primary Application
- Carpenter
- Belt Attachment Type
- Slotted
- Compatible with Product Type
- Tool Belts
- Style
- Pouch
- Attachment Type
- Belt Slot
- For Tool Type
- Hammers, Fasteners, Pencils, Pliers
Description
If you are looking for a tool belt or pouch that will keep your tools safe and secure, this CLC I823X Tan Leather 8 Pockets is the perfect choice. With a leather exterior, this tool pouch will be able to withstand heavy use. The pouch has 8 pockets of various sizes so you can store all your tools inside. It also features steel hammer loops and a heavy duty design that will last through years of wear and tear. Its open top closure allows easy access to your tools while on the job site. This CLC Tan Leather 8 Pockets is an ideal addition to any work belt, giving you more space for your tools.