Shop CLC WORK GEAR

Tool Apron, Tool Belt, Tan, Leather, 12 Pockets

  • Mfr # I427X
  • Zoro # G2200152

product price: 
$
31.79
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Apron
Color
Tan
Features
Center Pocket for Tape Measure, Nails or Other Tools
Waist Size
29 in to 46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I427X
Zoro #
G2200152
UPC #
084298264276
Country of Origin
India
Item
Tool Belt
Material
Leather
Tool Storage Type Included
Tool Apron
Color
Tan
Features
Center Pocket for Tape Measure, Nails or Other Tools
Measurement Type
SAE
Number of Pockets
12
SAE or Metric
SAE
Belt Type
Tool Belt
Includes
(2) Hammer Loops
Belt Material
Leather
Includes Belt
Belt Included
Removable Pouches
Not Removable
Includes Suspenders
Suspenders Not Included
Tool Holder Type
(2) Hammer Loops, (4) Main Nail and Tool Pockets, (6) Smaller Pockets Fit Pliers, Tape Measure Holder
Belt Buckle Type
Interlocking
Number of Pouches
3
Number of Pouch Outside Pockets
12
Primary Application
General Purpose
Belt Adjustment Type
Buckle
Belt Color
Tan
Number of Tool Holders
2
Pouch Material
Leather
Pouch Color
Tan
Padded
Not Padded
Compatible with Product Type
Etc., Nail Sets, Pencils, Pliers

Description

Heavy Duty Work Apron, Waist Size 29 to 46 In, Heavy Duty Suede Leather, Tan, Number of Pockets 12 Outside, 2 In Polyweb Belt and Hammer/Tape Holders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.