Shop CLC WORK GEAR

Tool Tote, Tan, Leather, 17 Pockets

  • Mfr # 526

  • Zoro # G1807364


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Color
Tan
Material
Leather
Features
Box-Shaped Design Prevents Tipping
Number of Outside Pockets
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
526
Zoro #
G1807364
UPC #
084298005268
Country of Origin
India

Dimensions

Width
8"
Overall Depth
8 1/2 in
Overall Width
8 1/2 in
Overall Height
15 in
Depth
8"
Height
15"
Overall Length
8 1/2 in
Length
8 1/2 in
Interior Width
8 1/2 in
Interior Height
8 in
Interior Depth
8 1/2 in

Details

Item
Tool Tote
Color
Tan
Material
Leather
Features
Box-Shaped Design Prevents Tipping
Number of Outside Pockets
12
Number of Inside Pockets
5
Closure Type
Open Top
Number of Pockets
17
Number of Pieces
1
Includes
Electrical Tape Strap
Series
Tool Works
Shape
Rectangle
Web Strap
No
Primary Application
General Purpose
Number of Bags
1
Bag Style
Tote
Part of a Modular System
Not Part of a Modular System
Reinforced Bottom
Reinforced Bottom Not Included
Strap Material
Leather
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Keys
Keys Not Included

Description

Tool Tote, Bag Style Tote, Material Leather, Closure Type Open Top, Number of Bags 1, Overall Height 15 in, Overall Depth 8 1/2 in, Overall Width 8 1/2 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Tan, Shape Rectangle, Compatible Modular System Not Applicable, Features Box-Shaped Design Prevents Tipping, Includes Electrical Tape Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.