Tool Apron, Tool Apron, White, Canvas, 12 Pockets
- Mfr # C10
- Zoro # G4066501
product price:Â
$
13.29
/ea
Key Features
Material
Canvas
Tool Storage Type Included
Tool Apron
Color
White
Features
2 Chest Pockets for Pencils, Pens, Small Tools, Etc., Double Row of 10 Waist Pockets, One Size Fits Most
Type
Apron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C10
- Zoro #
- G4066501
- UPC #
- 084298000102
- Country of Origin
- India
Dimensions
- Width
- 20 in
- Size
- One Size Fits All
- Length
- 19 in
- Height
- 18 in
- Waist Size
- 29 to 46 in
- Overall Length
- 19 in
- Overall Width
- 18 in
- Minimum Waist Size
- 29 in
- Maximum Waist Size
- 46 in
- Pocket Dimensions
- 18 in L x 19 in W
- Wire Rope Length
- 19 in
- Fits Chest Size
- 2 Chest Pockets for Pencils, Pens, Small Tools, Etc., Double Row of 10 Waist Pockets, One Size Fits Most
Description
This CLC Canvas One Size Fits All Tool Apron is the perfect tool belt for your next project. It has 12 pockets to store all your tools, and is available in one size that fits all. The canvas apron can be adjusted to fit any waist size, making it comfortable to wear. It has 12 pockets that are big enough to hold many of your tools, including screwdrivers and hammers. With an overall length of 19 in., this tool belt also has an 18" length. The white color makes it easy to find the right tool when you need it quickly. This CLC Canvas One Size Fits All Tool Apron is a convenient way for you to carry around all your essential tools with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.