This item is Discontinued.

This item is Discontinued.
CLC L217 Tech Gear™ Lighted Pro Contractor's Business Portfolio (Discontinued)
Mfr #
L217
Zoro #
G703079119
UPC # 84298122170
Country of Origin China
Category Notebooks & Journals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L217
- Zoro #
- G703079119
- UPC #
- 84298122170
- Country of Origin
- China
Description
L217 Tech GearTM Lighted Pro Contractor's Business Portfolio
This 8-1/2" x 11" LED lighted Pro Contractor's Business Portfolio with built in calculator, external tape measure clip and full zipper closure keeps you organized.
Also features flexible neck LED Light and 8-1/2" x 11" note pad. LED light is powered by 2 x #2016 batteries (included).
Features:
Specifications:
This 8-1/2" x 11" LED lighted Pro Contractor's Business Portfolio with built in calculator, external tape measure clip and full zipper closure keeps you organized.
Also features flexible neck LED Light and 8-1/2" x 11" note pad. LED light is powered by 2 x #2016 batteries (included).
Features:
- LED light with flexible neck can easily be positioned for reading or writing in low light conditions
- Built in calculator, external tape measure clip and full zipper closure keeps you organized
- Interior includes large pocket to hold documents and loose notes, clear window pocket for identification card, several small pockets to hold business or credit cards, 2 pencil/marker pockets and 1 pencil/marker loop
- Binder clip conveniently holds 8 +" x 11" notepad (included).
- Made of durable Ballistic polyester with a textured spine for superior handgrip
- LED light is powered by qty. 2 #2016 batteries (included)
- Approx. 9.75"L x 1.5"W x 13"H
Specifications:
- Light Source: LED
- Light Output/Level: 1 Level
- Power: 2 x #2016 Batteries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.