This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L258
- Zoro #
- G203078643
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Bag
- Color
- Black
- Material
- Polyester
- Type
- Carrying Case
- Number of Compartments
- 1
- Weight
- 9.35 lb
- Handle Style
- Roller
- For Use With
- Tools
- Number of Outside Pockets
- 11
- Number of Battery Cells
- 2
- Carrying Options
- Telescoping Handle
Dimensions
- Width
- 9.5"
- Height
- 12.5"
Description
Tech Gear 17 Pocket - Light Handle 17" Roller Bag
- Telescoping LED light handle can be easily directed at work area or into tool carrier to help identify tools and parts. LED light can also illuminate your path while transporting the bag
- 3 levels of light output allow adjustment for wide area illumination or close-up work
- Light Output 39 Lumens max
- Sturdy telescoping handle extends for fast transport of heavy loads
- 6 Multi-use pockets inside and 11 outside to help organize a wide variety of hand tools
- Heavy-duty treaded wheels for easy bag movement over rough terrain
- Magnetic folding zipper top conveniently attaches to telescoping handle for full access to main compartment
- Large interior holds most large power tools and accessories
- Padded web carrying handles
- LED light powered by two AAA batteries, included
- 17"W x 12.5"H x 9.5"D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.