
118 Degree Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 29/64
Mfr # C10625
Zoro # G2146534
product price:Â $17.19
/eaKey Features
Overall Length
5 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
29/64 in
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C10625
Zoro #
G2146534
UPC #
697334106258
Country of Origin
United States
Dimensions
Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Flute Length
3 15/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1-11/16"
Shank Hex Size
29/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0001 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.